20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1"-8 Dia. x 3" L x 1-5/8" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G0873162| Mfr #: 250567BG

$20.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0873162 Mfr #: 250567BG
Basic Material: SteelSystem of Measurement: Inch
Material Grade: Grade 2Item: Coupling Nut
Fastener Thread Type: UNCNut Style: Coupling Nut
Width Across Flats: 1-5/8"Fastener Thread Direction: Right Hand
Fastener Finish: Zinc ChromateDia./Thread Size: 1"-8
Length: 3"Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Length 3 In., Fastener Thread Type UNC, Width Across Flats 1-5/8 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.