KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-8 Dia. x 2-1/2" L x 1-1/4" W 316 Stainless Steel Plain Finish Coupling Nut

VALUE BRAND| Zoro #: G0297604| Mfr #: 250273BG

$46.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1"-8
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0297604 Mfr #: 250273BG
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 1"-8
Length: 2-1/2"Nut Style: Coupling Nut
Basic Material: Stainless SteelFastener Finish: Plain
Material Grade: 316Fastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 1-1/4"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Length 2-1/2 In., Fastener Thread Type UNC, Width Across Flats 1-1/4 In.

Reviews