1"-8 Dia. x 2-3/4" L x 1-3/8" W Grade 5 Steel Zinc Chromate Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G0442662| Mfr #: 104155

$27.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442662 Mfr #: 104155
Basic Material: SteelFastener Finish: Zinc Chromate
System of Measurement: InchMaterial Grade: Grade 5
Nut Style: Coupling NutFastener Thread Direction: Right Hand
Item: Coupling NutFastener Thread Type: UNC
Width Across Flats: 1-3/8"Dia./Thread Size: 1"-8
Length: 2-3/4"Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Length 2-3/4 In., Fastener Thread Type UNC, Width Across Flats 1-3/8 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.