JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1"-8 Dia. x 2-3/4" L x 1-1/2" W Grade 8 Steel Zinc Chromate Finish Coupling Nut, 1 pk.

VALUE BRAND| Zoro #: G2236315| Mfr #: 205825BG

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236315 Mfr #: 205825BG
Fastener Thread Direction: Right HandFastener Finish: Zinc Chromate
Item: Coupling NutNut Style: Coupling Nut
System of Measurement: InchBasic Material: Steel
Material Grade: Grade 8Width Across Flats: 1-1/2"
Dia./Thread Size: 1"-8Length: 2-3/4"
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Length 2-3/4 In., Fastener Thread Type UNC, Width Across Flats 1-1/2 In.
Save 15%. Sign up for Z-mail.