KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-8 Dia. x 3" L x 1-1/2" W Steel Zinc Chromate Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G2141447| Mfr #: 250472BG

$33.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Item: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2141447 Mfr #: 250472BG
Fastener Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Item: Coupling NutDia./Thread Size: 1"-8
Length: 3"Width Across Flats: 1-1/2"
Nut Style: Coupling NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Chromate
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Length 3 In., Fastener Thread Type UNC, Width Across Flats 1-1/2 In., Package Quantity 2

Reviews