20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#10-24 Dia. x 3/4" L x 5/16" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G1085682| Mfr #: 1JA49

$3.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1085682 Mfr #: 1JA49
Fastener Thread Direction: Right HandItem: Coupling Nut
System of Measurement: InchNut Style: Coupling Nut
Length: 3/4"Fastener Thread Type: UNC
Width Across Flats: 5/16"Fastener Finish: Zinc Chromate
Material Grade: Grade 2Dia./Thread Size: #10-24
Basic Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Length 3/4 In., Fastener Thread Type UNC, Width Across Flats 5/16 In., Package Quantity 10
Save 15%. Sign up for Z-mail.