#10-24 Dia. x 3/4" L x 1/2" W Grade 5 Steel Zinc Chromate Finish Coupling Nut, 4 pk.

VALUE BRAND| Zoro #: G2188051| Mfr #: 204600BG

$16.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3/4"
Fastener Thread Direction: Right Hand
Nut Style: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188051 Mfr #: 204600BG
Length: 3/4"Fastener Thread Direction: Right Hand
Nut Style: Coupling NutWidth Across Flats: 1/2"
Fastener Thread Type: UNC (Coarse)Basic Material: Steel
Dia./Thread Size: #10-24Item: Coupling Nut
Fastener Finish: Zinc ChromateMaterial Grade: Grade 5
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Length 3/4 In., Fastener Thread Type UNC, Width Across Flats 1/2 In., Package Quantity 4

Reviews