#10-24 Dia. x 3/4" L x 5/16" W Steel Zinc Plated Finish Coupling Nut, 20 pk.

VALUE BRAND| Zoro #: G2358011| Mfr #: 1KYL4

$2.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2358011 Mfr #: 1KYL4
Width Across Flats: 5/16"Fastener Thread Direction: Right Hand
Item: Coupling NutFastener Finish: Zinc Plated
Dia./Thread Size: #10-24Basic Material: Steel
System of Measurement: InchLength: 3/4"
Fastener Thread Type: UNCNut Style: Coupling Nut
Country of Origin (subject to change): Taiwan

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Length 3/4 In., Fastener Thread Type UNC, Width Across Flats 5/16 In., Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.