#10-24 Dia. x 3/4" L x 5/16" W Steel Zinc Chromate Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G2099641| Mfr #: 205837BG

$15.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2099641 Mfr #: 205837BG
Basic Material: SteelFastener Finish: Zinc Chromate
System of Measurement: InchNut Style: Coupling Nut
Fastener Thread Direction: Right HandItem: Coupling Nut
Fastener Thread Type: UNCWidth Across Flats: 5/16"
Dia./Thread Size: #10-24Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Length 3/4 In., Fastener Thread Type UNC, Width Across Flats 5/16 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.