20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#10-32 Dia. x 3/4" L x 3/8" W 18-8 Stainless Steel Plain Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G2392345| Mfr #: 250436BG

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2392345 Mfr #: 250436BG
Basic Material: Stainless SteelMaterial Grade: 18-8
Fastener Finish: PlainFastener Thread Direction: Right Hand
Nut Style: Coupling NutItem: Coupling Nut
Fastener Thread Type: UNFWidth Across Flats: 3/8"
Dia./Thread Size: #10-32System of Measurement: Inch
Length: 3/4"Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Length 3/4 In., Fastener Thread Type UNF, Width Across Flats 3/8 In., Package Quantity 5
Save 15%. Sign up for Z-mail.