#10-32 Dia. x 3/4" L x 5/16" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G1336991| Mfr #: 1JA51

$3.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Thread Direction: Right Hand
Dia./Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336991 Mfr #: 1JA51
Basic Material: SteelFastener Thread Direction: Right Hand
Dia./Thread Size: #10-32Fastener Finish: Zinc Chromate
Material Grade: Grade 2Nut Style: Coupling Nut
System of Measurement: InchItem: Coupling Nut
Width Across Flats: 5/16"Length: 3/4"
Country of Origin (subject to change): Multiple

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Length 3/4 In., Fastener Thread Type UNF, Width Across Flats 5/16 In., Package Quantity 10

Reviews