JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

#10-32 Dia. x 3/4" L x 1/2" W Grade 5 Steel Zinc Chromate Finish Coupling Nut, 4 pk.

VALUE BRAND| Zoro #: G1485312| Mfr #: 204601BG

$16.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1485312 Mfr #: 204601BG
Fastener Thread Direction: Right HandFastener Finish: Zinc Chromate
Item: Coupling NutSystem of Measurement: Inch
Material Grade: Grade 5Nut Style: Coupling Nut
Basic Material: SteelLength: 3/4"
Width Across Flats: 1/2"Dia./Thread Size: #10-32
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Length 3/4 In., Fastener Thread Type UNF, Width Across Flats 1/2 In., Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.