KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 Dia. x 3/4" L x 5/16" W Steel Zinc Chromate Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G0356745| Mfr #: 205830BG

$26.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Item: Coupling Nut
Dia./Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356745 Mfr #: 205830BG
Fastener Thread Direction: Right HandItem: Coupling Nut
Dia./Thread Size: #10-32Length: 3/4"
Width Across Flats: 5/16"Nut Style: Coupling Nut
System of Measurement: InchBasic Material: Steel
Fastener Finish: Zinc ChromateCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Length 3/4 In., Fastener Thread Type UNF, Width Across Flats 5/16 In., Package Quantity 5

Reviews