JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2"-13 Dia. x 1-1/4" L x 5/8" W 18-8 Stainless Steel Plain Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G2343984| Mfr #: 1HY42

$20.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343984 Mfr #: 1HY42
Item: Coupling NutFastener Thread Direction: Right Hand
Nut Style: Coupling NutSystem of Measurement: Inch
Length: 1-1/4"Width Across Flats: 5/8"
Fastener Finish: PlainMaterial Grade: 18-8
Dia./Thread Size: 1/2"-13Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Length 1-1/4 In., Fastener Thread Type UNC, Width Across Flats 5/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.