JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/2"-13 Dia. x 1-1/4" L x 5/8" W Brass Plain Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G1242622| Mfr #: 250017BG

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1242622 Mfr #: 250017BG
Item: Coupling NutSystem of Measurement: Inch
Fastener Finish: PlainNut Style: Coupling Nut
Fastener Thread Direction: Right HandBasic Material: Brass
Width Across Flats: 5/8"Dia./Thread Size: 1/2"-13
Length: 1-1/4"Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Length 1-1/4 In., Fastener Thread Type UNC, Width Across Flats 5/8 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.