LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/2"-13 Dia. x 1-3/4" L x 11/16" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G1508245| Mfr #: 1JA77

$8.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1508245 Mfr #: 1JA77
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Item: Coupling NutNut Style: Coupling Nut
Length: 1-3/4"Width Across Flats: 11/16"
Fastener Finish: Zinc ChromateMaterial Grade: Grade 2
Dia./Thread Size: 1/2"-13Basic Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Length 1-3/4 In., Fastener Thread Type UNC, Width Across Flats 11/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.