1/2"-13 Dia. x 1-3/4" L x 11/16" W Grade 2 Steel Hot Dip Galvanized Finish Tapped Oversized Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G1865735| Mfr #: 250288BG

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1865735 Mfr #: 250288BG
Basic Material: SteelSystem of Measurement: Inch
Material Grade: Grade 2Item: Coupling Nut
Width Across Flats: 11/16"Fastener Thread Direction: Right Hand
Fastener Finish: Hot Dip GalvanizedDia./Thread Size: 1/2"-13
Length: 1-3/4"Fastener Thread Type: UNC
Nut Style: Coupling Nut - Tapped OversizedCountry of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut - Tapped Oversized, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Length 1-3/4 In., Fastener Thread Type UNC, Width Across Flats 11/16 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.