1/2"-13 Dia. x 4" L x 7/8" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G1888887| Mfr #: 250497BG

$16.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4"
Fastener Thread Direction: Right Hand
Nut Style: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888887 Mfr #: 250497BG
Length: 4"Fastener Thread Direction: Right Hand
Nut Style: Coupling NutWidth Across Flats: 7/8"
Fastener Thread Type: UNC (Coarse)Basic Material: Steel
Dia./Thread Size: 1/2"-13Item: Coupling Nut
Fastener Finish: Zinc ChromateMaterial Grade: Grade 2
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Length 4 In., Fastener Thread Type UNC, Width Across Flats 7/8 In., Package Quantity 2

Reviews