LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/2"-13 Dia. x 1-3/4" L x 7/8" W Grade 2H Steel Plain Finish Coupling Nut

VALUE BRAND| Zoro #: G1553273| Mfr #: 205392BG

$31.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1553273 Mfr #: 205392BG
Nut Style: Coupling NutFastener Thread Direction: Right Hand
Item: Coupling NutBasic Material: Steel
Fastener Finish: PlainMaterial Grade: Grade 2H
Dia./Thread Size: 1/2"-13System of Measurement: Inch
Length: 1-3/4"Width Across Flats: 7/8"
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Length 1-3/4 In., Fastener Thread Type UNC, Width Across Flats 7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.