1/2"-13 Dia. x 1-1/2" L x 3/4" W Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G1134917| Mfr #: 250464BG

$40.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1134917 Mfr #: 250464BG
Basic Material: SteelFastener Finish: Zinc Chromate
System of Measurement: InchFastener Thread Type: UNC
Nut Style: Coupling NutFastener Thread Direction: Right Hand
Width Across Flats: 3/4"Dia./Thread Size: 1/2"-13
Length: 1-1/2"Item: Coupling Nut
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Length 1-1/2 In., Fastener Thread Type UNC, Width Across Flats 3/4 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.