THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/2"-20 Dia. x 1-1/4" L x 5/8" W 18-8 Stainless Steel Plain Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G0957914| Mfr #: 250426BG

$14.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1-1/4"
Fastener Thread Direction: Right Hand
Nut Style: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0957914 Mfr #: 250426BG
Length: 1-1/4"Fastener Thread Direction: Right Hand
Nut Style: Coupling NutWidth Across Flats: 5/8"
Fastener Thread Type: UNF (Fine)Basic Material: Stainless Steel
Dia./Thread Size: 1/2"-20Item: Coupling Nut
Fastener Finish: PlainMaterial Grade: 18-8
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Length 1-1/4 In., Fastener Thread Type UNF, Width Across Flats 5/8 In., Package Quantity 2

Reviews