KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-20 Dia. x 1-3/4" L x 11/16" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G1287876| Mfr #: 250380BG

$15.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2
Fastener Thread Direction: Right Hand
Item: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287876 Mfr #: 250380BG
Material Grade: Grade 2Fastener Thread Direction: Right Hand
Item: Coupling NutDia./Thread Size: 1/2"-20
Length: 1-3/4"Width Across Flats: 11/16"
Nut Style: Coupling NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Chromate
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Length 1-3/4 In., Fastener Thread Type UNF (Fine), Width Across Flats 11/16 In., Package Quantity 5

Reviews