JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/2"-20 Dia. x 1-3/4" L x 3/4" W Grade 5 Steel Zinc Chromate Finish Coupling Nut, 4 pk.

VALUE BRAND| Zoro #: G1018455| Mfr #: 204602BG

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1018455 Mfr #: 204602BG
System of Measurement: InchItem: Coupling Nut
Nut Style: Coupling NutBasic Material: Steel
Fastener Finish: Zinc ChromateMaterial Grade: Grade 5
Fastener Thread Direction: Right HandWidth Across Flats: 3/4"
Dia./Thread Size: 1/2"-20Length: 1-3/4"
Fastener Thread Type: UNFCountry of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-20, Length 1-3/4 In., Fastener Thread Type UNF, Width Across Flats 3/4 In., Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.