KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 Dia. x 7/8" L x 3/8" W 18-8 Stainless Steel Plain Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G2381224| Mfr #: 1HY24

$19.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1/4"-20
Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381224 Mfr #: 1HY24
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 1/4"-20
Length: 7/8"Nut Style: Coupling Nut
Basic Material: Stainless SteelFastener Finish: Plain
Material Grade: 18-8Fastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 3/8"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Length 7/8 In., Fastener Thread Type UNC, Width Across Flats 3/8 In., Package Quantity 10

Reviews