KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 Dia. x 7/8" L x 3/8" W Brass Plain Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G2294573| Mfr #: 250011BG

$17.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Item: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2294573 Mfr #: 250011BG
Fastener Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Item: Coupling NutDia./Thread Size: 1/4"-20
Length: 7/8"Width Across Flats: 3/8"
Nut Style: Coupling NutSystem of Measurement: Inch
Basic Material: BrassFastener Finish: Plain
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Length 7/8 In., Fastener Thread Type UNC, Width Across Flats 3/8 In., Package Quantity 5

Reviews