1/4"-20 Dia. x 1-1/2" L x 7/16" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G1840133| Mfr #: 1JA55

$8.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840133 Mfr #: 1JA55
System of Measurement: InchNut Style: Coupling Nut
Fastener Thread Direction: Right HandItem: Coupling Nut
Length: 1-1/2"Fastener Thread Type: UNC
Width Across Flats: 7/16"Fastener Finish: Zinc Chromate
Material Grade: Grade 2Dia./Thread Size: 1/4"-20
Basic Material: SteelCountry of Origin (subject to change): Taiwan

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Length 1-1/2 In., Fastener Thread Type UNC, Width Across Flats 7/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.