1/4"-20 Dia. x 7/8" L x 3/8" W Steel Zinc Plated Finish Coupling Nut, 20 pk.

VALUE BRAND| Zoro #: G0555974| Mfr #: 1KYL5

$2.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0555974 Mfr #: 1KYL5
Dia./Thread Size: 1/4"-20Basic Material: Steel
System of Measurement: InchLength: 7/8"
Fastener Thread Type: UNCNut Style: Coupling Nut
Width Across Flats: 3/8"Fastener Thread Direction: Right Hand
Item: Coupling NutFastener Finish: Zinc Plated
Country of Origin (subject to change): Taiwan

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Length 7/8 In., Fastener Thread Type UNC, Width Across Flats 3/8 In., Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.