1/4"-20 Dia. x 3/4" L x 3/8" W Steel Zinc Chromate Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G1768462| Mfr #: 203544BG

$48.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Coupling Nut
Length: 3/4"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1768462 Mfr #: 203544BG
System of Measurement: InchItem: Coupling Nut
Basic Material: SteelNut Style: Coupling Nut
Dia./Thread Size: 1/4"-20Length: 3/4"
Width Across Flats: 3/8"Fastener Thread Direction: Right Hand
Fastener Finish: Zinc ChromateCountry of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Length 3/4 In., Fastener Thread Type UNC, Width Across Flats 3/8 In., Package Quantity 5

Product Reviews