JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-28 Dia. x 7/8" L x 3/8" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G0800274| Mfr #: 1JA57

$5.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0800274 Mfr #: 1JA57
Fastener Thread Direction: Right HandNut Style: Coupling Nut
Item: Coupling NutSystem of Measurement: Inch
Length: 7/8"Width Across Flats: 3/8"
Fastener Finish: Zinc ChromateMaterial Grade: Grade 2
Dia./Thread Size: 1/4"-28Basic Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Length 7/8 In., Fastener Thread Type UNF, Width Across Flats 3/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.