JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-28 Dia. x 7/8" L x 1/2" W Grade 5 Steel Zinc Chromate Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G0653947| Mfr #: 204603BG

$19.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0653947 Mfr #: 204603BG
Nut Style: Coupling NutSystem of Measurement: Inch
Fastener Finish: Zinc ChromateFastener Thread Direction: Right Hand
Material Grade: Grade 5Item: Coupling Nut
Basic Material: SteelFastener Thread Type: UNF
Width Across Flats: 1/2"Dia./Thread Size: 1/4"-28
Length: 7/8"Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Length 7/8 In., Fastener Thread Type UNF, Width Across Flats 1/2 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.