JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/4"-10 Dia. x 2-1/4" L x 1" W 18-8 Stainless Steel Plain Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G1014876| Mfr #: 1HY52

$27.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1014876 Mfr #: 1HY52
Fastener Thread Direction: Right HandNut Style: Coupling Nut
System of Measurement: InchItem: Coupling Nut
Length: 2-1/4"Width Across Flats: 1"
Fastener Finish: PlainMaterial Grade: 18-8
Dia./Thread Size: 3/4"-10Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Length 2-1/4 In., Fastener Thread Type UNC, Width Across Flats 1 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.