KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 Dia. x 2-1/4" L x 1" W Brass Plain Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G1967682| Mfr #: 250019BG

$34.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Item: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1967682 Mfr #: 250019BG
Fastener Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Item: Coupling NutDia./Thread Size: 3/4"-10
Length: 2-1/4"Width Across Flats: 1"
Nut Style: Coupling NutSystem of Measurement: Inch
Basic Material: BrassFastener Finish: Plain
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Length 2-1/4 In., Fastener Thread Type UNC, Width Across Flats 1 In., Package Quantity 2

Reviews