JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/4"-10 Dia. x 2-1/4" L x 1" W Grade 2 Steel Hot Dip Galvanized Finish Tapped Oversized Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G1942604| Mfr #: 250292BG

$9.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1942604 Mfr #: 250292BG
System of Measurement: InchItem: Coupling Nut
Basic Material: SteelMaterial Grade: Grade 2
Nut Style: Coupling Nut - Tapped OversizedWidth Across Flats: 1"
Fastener Thread Direction: Right HandFastener Finish: Hot Dip Galvanized
Dia./Thread Size: 3/4"-10Length: 2-1/4"
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut - Tapped Oversized, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Length 2-1/4 In., Fastener Thread Type UNC, Width Across Flats 1 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.