KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 Dia. x 5" L x 1-1/4" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G2441713| Mfr #: 203715BG

$45.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 3/4"-10
Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441713 Mfr #: 203715BG
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 3/4"-10
Length: 5"Nut Style: Coupling Nut
Basic Material: SteelFastener Finish: Zinc Chromate
Material Grade: Grade 2Fastener Thread Direction: Right Hand and Left Hand
Item: Coupling NutWidth Across Flats: 1-1/4"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand and Left Hand, Dia./Thread Size 3/4 In.-10, Length 5 In., Fastener Thread Type UNC, Width Across Flats 1-1/4 In., Package Quantity 2

Reviews