3/4"-10 Dia. x 2-1/4" L x 1" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G2253492| Mfr #: 250334BG

$16.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2253492 Mfr #: 250334BG
Item: Coupling NutFastener Thread Direction: Left Hand
Fastener Finish: Zinc ChromateBasic Material: Steel
Fastener Thread Type: UNCNut Style: Coupling Nut
Material Grade: Grade 2System of Measurement: Inch
Dia./Thread Size: 3/4"-10Length: 2-1/4"
Width Across Flats: 1"Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Left Hand, Dia./Thread Size 3/4 In.-10, Length 2-1/4 In., Fastener Thread Type UNC, Width Across Flats 1 In., Package Quantity 2
Save 15%. Sign up for Z-mail.