3/4"-10 Dia. x 5" L x 1-1/4" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G1002933| Mfr #: 250501BG

$32.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1002933 Mfr #: 250501BG
Basic Material: SteelSystem of Measurement: Inch
Material Grade: Grade 2Item: Coupling Nut
Nut Style: Coupling NutWidth Across Flats: 1-1/4"
Fastener Thread Direction: Right HandFastener Finish: Zinc Chromate
Dia./Thread Size: 3/4"-10Length: 5"
Fastener Thread Type: UNCCountry of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Length 5 In., Fastener Thread Type UNC, Width Across Flats 1-1/4 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.