3/4"-10 Dia. x 1-1/2" L x 1-1/4" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G1353773| Mfr #: 1JA97

$13.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1-1/2"
Fastener Thread Direction: Right Hand
Nut Style: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353773 Mfr #: 1JA97
Length: 1-1/2"Fastener Thread Direction: Right Hand
Nut Style: Coupling NutWidth Across Flats: 1-1/4"
Fastener Thread Type: UNC (Coarse)Basic Material: Steel
Dia./Thread Size: 3/4"-10Item: Coupling Nut
Fastener Finish: Zinc ChromateMaterial Grade: Grade 2
System of Measurement: InchCountry of Origin (subject to change): China

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Length 1-1/2 In., Fastener Thread Type UNC, Width Across Flats 1-1/4 In., Package Quantity 5

Reviews