KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 Dia. x 2-1/4" L x 1-1/4" W Grade 2H Steel Plain Finish Coupling Nut

VALUE BRAND| Zoro #: G1275346| Mfr #: 204390BG

$32.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 3/4"-10
Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275346 Mfr #: 204390BG
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 3/4"-10
Length: 2-1/4"Nut Style: Coupling Nut
Basic Material: SteelFastener Finish: Plain
Material Grade: Grade 2HFastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 1-1/4"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Length 2-1/4 In., Fastener Thread Type UNC (Coarse), Width Across Flats 1-1/4 In.

Reviews