KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 Dia. x 2-1/4" L x 1" W 316 Stainless Steel Plain Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G2453577| Mfr #: 250270BG

$51.77 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 3/4"-10
Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453577 Mfr #: 250270BG
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 3/4"-10
Length: 2-1/4"Nut Style: Coupling Nut
Basic Material: Stainless SteelFastener Finish: Plain
Material Grade: 316Fastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 1"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Length 2-1/4 In., Fastener Thread Type UNC, Width Across Flats 1 In., Package Quantity 2

Reviews