WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Coupling Nut, 3/4-10, Gr 5, Zn Chromate, PK2

VALUE BRAND| Zoro #: G0773202| Mfr #: 250188BG

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Fastener Thread Direction: Right Hand
Dia./Thread Size: 3/4"-10
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0773202 Mfr #: 250188BG
Basic Material: SteelFastener Thread Direction: Right Hand
Dia./Thread Size: 3/4"-10Fastener Finish: Zinc Chromate
Material Grade: Grade 5Nut Style: Coupling Nut
System of Measurement: InchItem: Coupling Nut
Width Across Flats: 1"Length: 2-1/4"
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Length 2-1/4 In., Fastener Thread Type UNC, Width Across Flats 1 In., Package Quantity 2

Product Reviews