3/4"-10 Dia. x 2-1/4" L x 1" W Steel Zinc Plated Finish Coupling Nut, 3 pk.

VALUE BRAND| Zoro #: G1637745| Mfr #: 1KYN3

$4.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1637745 Mfr #: 1KYN3
Dia./Thread Size: 3/4"-10Basic Material: Steel
System of Measurement: InchLength: 2-1/4"
Fastener Thread Type: UNCNut Style: Coupling Nut
Width Across Flats: 1"Fastener Thread Direction: Right Hand
Item: Coupling NutFastener Finish: Zinc Plated
Country of Origin (subject to change): Taiwan

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Length 2-1/4 In., Fastener Thread Type UNC, Width Across Flats 1 In., Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.