3/8"-16 Dia. x 1-3/4" L x 5/8" W 18-8 Stainless Steel Plain Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G0674667| Mfr #: 1HY34

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0674667 Mfr #: 1HY34
Item: Coupling NutNut Style: Coupling Nut
System of Measurement: InchFastener Thread Direction: Right Hand
Length: 1-3/4"Width Across Flats: 5/8"
Fastener Finish: PlainMaterial Grade: 18-8
Dia./Thread Size: 3/8"-16Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Length 1-3/4 In., Fastener Thread Type UNC, Width Across Flats 5/8 In., Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.