3/8"-16 Dia. x 1-3/4" L x 5/8" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G1204822| Mfr #: 1JA67

$8.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 3/8"-16
Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204822 Mfr #: 1JA67
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 3/8"-16
Length: 1-3/4"Nut Style: Coupling Nut
Basic Material: SteelFastener Finish: Zinc Chromate
Material Grade: Grade 2Fastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 5/8"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Length 1-3/4 In., Fastener Thread Type UNC (Coarse), Width Across Flats 5/8 In., Package Quantity 10

Reviews