20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

3/8"-16 Dia. x 1-1/8" L x 11/16" W Grade 2 Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G1952395| Mfr #: 250557BG

$17.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1952395 Mfr #: 250557BG
Basic Material: SteelSystem of Measurement: Inch
Material Grade: Grade 2Item: Coupling Nut
Length: 1-1/8"Fastener Thread Type: UNC
Nut Style: Coupling NutWidth Across Flats: 11/16"
Fastener Thread Direction: Right HandFastener Finish: Zinc Chromate
Dia./Thread Size: 3/8"-16Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Length 1-1/8 In., Fastener Thread Type UNC, Width Across Flats 11/16 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.