KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 Dia. x 1-3/4" L x 5/8" W Grade 2 Steel Hot Dip Galvanized Finish Tapped Oversized Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G0924393| Mfr #: 250285BG

$14.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 3/8"-16
Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0924393 Mfr #: 250285BG
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 3/8"-16
Length: 1-3/4"Nut Style: Coupling Nut - Tapped Oversized
Basic Material: SteelFastener Finish: Hot Dipped Galvanized
Material Grade: Grade 2Fastener Thread Direction: Right Hand
Item: Coupling NutWidth Across Flats: 5/8"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut - Tapped Oversized, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Length 1-3/4 In., Fastener Thread Type UNC, Width Across Flats 5/8 In., Package Quantity 5

Reviews