3/8"-16 Dia. x 1-1/8" L x 1/2" W 316 Stainless Steel Plain Finish Coupling Nut, 2 pk.

VALUE BRAND| Zoro #: G0418442| Mfr #: 250264BG

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1-1/8"
Fastener Thread Direction: Right Hand
Nut Style: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418442 Mfr #: 250264BG
Length: 1-1/8"Fastener Thread Direction: Right Hand
Nut Style: Coupling NutWidth Across Flats: 1/2"
Fastener Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Dia./Thread Size: 3/8"-16Item: Coupling Nut
Fastener Finish: PlainMaterial Grade: 316
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Length 1-1/8 In., Fastener Thread Type UNC, Width Across Flats 1/2 In., Package Quantity 2

Reviews