KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 Dia. x 1-1/8" L x 9/16" W Steel Zinc Chromate Finish Coupling Nut, 10 pk.

VALUE BRAND| Zoro #: G0684984| Mfr #: 250460BG

$35.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Item: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684984 Mfr #: 250460BG
Fastener Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Item: Coupling NutDia./Thread Size: 3/8"-16
Length: 1-1/8"Width Across Flats: 9/16"
Nut Style: Coupling NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Chromate
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Length 1-1/8 In., Fastener Thread Type UNC (Coarse), Width Across Flats 9/16 In., Package Quantity 10

Reviews