KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-24 Dia. x 1-1/8" L x 1/2" W 18-8 Stainless Steel Plain Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G0484933| Mfr #: 250421BG

$26.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 18-8
Fastener Thread Direction: Right Hand
Item: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484933 Mfr #: 250421BG
Material Grade: 18-8Fastener Thread Direction: Right Hand
Item: Coupling NutDia./Thread Size: 3/8"-24
Length: 1-1/8"Width Across Flats: 1/2"
Nut Style: Coupling NutSystem of Measurement: Inch
Basic Material: Stainless SteelFastener Finish: Plain
Country of Origin (subject to change): United States

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Length 1-1/8 In., Fastener Thread Type UNF, Width Across Flats 1/2 In., Package Quantity 5

Reviews