Coupling Nut, 3/8-24, Zinc Chromate, PK5

VALUE BRAND| Zoro #: G0339017| Mfr #: 205832BG

$37.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0339017 Mfr #: 205832BG
Basic Material: SteelFastener Finish: Zinc Chromate
System of Measurement: InchNut Style: Coupling Nut
Fastener Thread Direction: Right HandItem: Coupling Nut
Fastener Thread Type: UNFWidth Across Flats: 9/16"
Dia./Thread Size: 3/8"-24Length: 1-1/8"
Country of Origin (subject to change): United States

Product Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Steel, Fastener Finish Zinc Chromate, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Length 1-1/8 In., Fastener Thread Type UNF, Width Across Flats 9/16 In., Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.