5/16"-18 Dia. x 7/8" L x 1/2" W 18-8 Stainless Steel Plain Finish Coupling Nut, 5 pk.

VALUE BRAND| Zoro #: G2200737| Mfr #: 1HY28

$12.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 7/8"
Fastener Thread Direction: Right Hand
Nut Style: Coupling Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200737 Mfr #: 1HY28
Length: 7/8"Fastener Thread Direction: Right Hand
Nut Style: Coupling NutWidth Across Flats: 1/2"
Fastener Thread Type: UNC (Coarse)Basic Material: Stainless Steel
Dia./Thread Size: 5/16"-18Item: Coupling Nut
Fastener Finish: PlainMaterial Grade: 18-8
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Coupling Nut, Nut Style Coupling Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Length 7/8 In., Fastener Thread Type UNC, Width Across Flats 1/2 In., Package Quantity 5

Reviews